30R HCB 48MM F7 WRAPFLEX 0789003548
Description
30R HCB 48MM F7 WRAPFLEX 0789003548 ; POR MTO 14MMX3.8MM JS9
Part # 30R HCB 48MM F7 WRAPFLEX 0789003548
BDI # 24115396
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.646
Length Thru Bore - Millimeter:
58
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type | F7 Tolerance
Hub Diameter - Millimeter:
105
Coupling Type:
Elastomeric Coupling
Torque:
520Nm
30R HUB HRB WRAPFLEX 0359834
Description
30R HUB HRB WRAPFLEX 0359834 ; NON RETURNABLE COUPLING HUB
Part # 30R HUB HRB WRAPFLEX 0359834
BDI # 18483675
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.646
Length Thru Bore - Millimeter:
60.452
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.902
Coupling Type:
Elastomeric Coupling
Torque:
519Nm