PS70 TL 2012

COMPARE

PS70 TL 2012

Description
PS70 COUP HUB 2012 ; POR SHAFT HUB

DODGE

Part # 011622

BDI # 239873

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 31.75
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 88.875
Coupling Type: Elastomeric Coupling
Torque: 2200In-Lbs

Price Inventory : Available to order
Loading Price
QTY