Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
6.614
Length Thru Bore - Millimeter:
44
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | Taper-Lock Bushing
Hub Diameter - Millimeter:
118
Coupling Type:
Elastomeric Coupling
Torque:
5504In-Lbs
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
6.614
Length Thru Bore - Millimeter:
22.352
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | Taper-Lock Bushing
Hub Diameter - Millimeter:
118
Coupling Type:
Elastomeric Coupling
Torque:
5504In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
6.614
Length Thru Bore - Millimeter:
64
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
146
Coupling Type:
Elastomeric Coupling
Torque:
5504In-Lbs
40M HRB METRIC HUB OMEGA 7300670M1
Description
40M HRB METRIC HUB OMEGA 7300670M1 ; NON-RETURNABLE CPLG HUB
Part # 40M HRB METRIC HUB OMEGA 7300670M1
BDI # 24121019
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.614
Length Thru Bore - Millimeter:
63
Hub Diameter - Millimeter:
146
Hub Diameter - Inch:
5.748
Coupling Type:
Elastomeric Coupling
Torque:
622Nm
RAPTOR 40HCBM 19MM H7
Description
RAPTOR 40HCBM 19MM H7 ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 016974
BDI # 20494087
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
6.614
Length Thru Bore - Millimeter:
64
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
146
Coupling Type:
Elastomeric Coupling
Torque:
5504In-Lbs