PX110BS X 0 BORED TO 3-3/8IN KW AND SS
Description
PX110BS X 0 BORED TO 3-3/8IN KW AND SS ; ELASTOMERIC COUPLING
Part # PX110BS X 0 BORED TO 3-3/8IN KW AND SS
BDI # 24650584
Features
Bore Profile:
No Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
138.176
Coupling Type:
Elastomeric Coupling
Torque:
7750In-Lbs