Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
22.352
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | Taper-Lock Bushing
Hub Diameter - Millimeter:
71
Coupling Type:
Elastomeric Coupling
Torque:
926In-Lbs
RAPTOR 5HCBM 40MM H7
Description
RAPTOR 5HCBM 40MM H7 ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 016909
BDI # 20493959
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
71
Coupling Type:
Elastomeric Coupling
Torque:
926In-Lbs
RAPTOR 5HCBM 42MM H7
Description
RAPTOR 5HCBM 42MM H7 ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 016910
BDI # 20493961
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
71
Coupling Type:
Elastomeric Coupling
Torque:
926In-Lbs
RAPTOR 5HCBM 45MM H7
Description
RAPTOR 5HCBM 45MM H7 ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 016911
BDI # 20493963
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
71
Coupling Type:
Elastomeric Coupling
Torque:
926In-Lbs
RAPTOR 5HCBM 38MM H7
Description
RAPTOR 5HCBM 38MM H7 ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 016908
BDI # 20493957
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
71
Coupling Type:
Elastomeric Coupling
Torque:
926In-Lbs