Features
Bore Profile:
Straight | Finished
Power Rating:
38W
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Pre-Assembled | Two Speed Drive | Automatically Adjusts for Wear | UL and CSA Certified
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 465Lb-ft
Product Name:
Clutch
1-081-021-02-NNF
Description
1-081-021-02-NNF SOLENOID ACTUATED BRAKE ; SPLINED HUB
Part # 10534369
BDI # 24173955
Features
Enclosure:
IP23
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Stopping | Holding
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Splined Hub | Self Adjusting | Class B Insulation | CSA Certified | ABS Certified
Global Part Number GPN:
423316
Housing Style:
Cylindrical
Mounting Method:
C-Face | Shaft
Features
Bore Profile:
Straight | Finished
Power Rating:
39W
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Pre-Assembled | Two Speed Drive | Automatically Adjusts for Wear | UL and CSA Certified
Global Part Number GPN:
439423
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 465Lb-ft
331-943K0-0NM1
Description
331-943K0-0NM1 ARMATURE ACTUATED BRAKE ; POR NON RETURNABLE 205VDC
Part # 331-943K0-0NM1
BDI # 24168607
Features
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Holding
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Splined Hub | Standard Torque | Class H Insulation
Global Part Number GPN:
432433
Housing Style:
Cylindrical
Mounting Method:
C-Face | Shaft
Torque:
Static Torque 300Lb-ft
1-082-051-H2-NLF
Description
1-082-051-H2-NLF SOLENOID ACTUATED BRAKE ; SPLINED HUB
Part # 1-082-051-H2-NLF
BDI # 24176753
Features
Enclosure:
IP23
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Stopping | Holding
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Splined Hub | Self Adjusting | Class B Insulation | CSA Certified | ABS Certified
Global Part Number GPN:
424639
Housing Style:
Cylindrical
Mounting Method:
C-Face | Shaft