BT106106263

COMPARE

BT106106263

Description
BT106106263 CLUTCH AND BRAKE ; E220 VAR00 SZ3200 103V

WARNER ELECTRIC

Part # 30193633

BDI # 953792

Features

Bore Profile: Straight | Finished
Power Rating: 187W
Activation: Electrical
Number of Stop Collars: 0
Inch - Metric: Metric

Other Features: No Backlash | No Residual Torque In Disengaged Position | Fixed Inductor Mounted On Ball Bearings | Does Not Require Wear Compensation
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: Static Torque 3200Nm
Product Name: Clutch

Price Inventory : Available to order
Loading Price
QTY