BT107106337
Description
BT107106337 ; CLUTCH E320 VAR05 SZ6400 24VDC
Part # BT107106337
BDI # 952400
Features
Bore Profile:
Straight | Finished
Power Rating:
101W
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Positive Coupling for Drive Without Slipping | Fixed Inductor Mounted on Ball Bearings | Sealed Bearings | Equipped With an Elastic Coupling
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 6400Nm
Product Name:
Clutch