BT107106288
Description
BT107106288 CLUTCH AND BRAKE ; E320 VAR00 SZ12800 103V
Part # 30193638
BDI # 952390
Features
Bore Profile:
Straight | Finished
Power Rating:
140W
Activation:
Electrical
Number of Stop Collars:
0
Direction of Rotation:
Counter Clockwise
Inch - Metric:
Metric
Other Features:
Random | Positive Coupling for Drive Without Slipping | Fixed Inductor Mounted On Ball Bearings | Non Sealed Bearings for Use Oil Environment | Sealed Bearings for Dry Operation
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 12800Nm
BT106106263
Description
BT106106263 CLUTCH AND BRAKE ; E220 VAR00 SZ3200 103V
Part # 30193633
BDI # 953792
Features
Bore Profile:
Straight | Finished
Power Rating:
187W
Activation:
Electrical
Number of Stop Collars:
0
Direction of Rotation:
Counter Clockwise
Inch - Metric:
Metric
Other Features:
No Backlash | No Residual Torque In Disengaged Position | Fixed Inductor Mounted On Ball Bearings | Does Not Require Wear Compensation
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 3200Nm
BT107106337
Description
BT107106337 ; CLUTCH E320 VAR05 SZ6400 24VDC
Part # BT107106337
BDI # 952400
Features
Bore Profile:
Straight | Finished
Power Rating:
101W
Activation:
Electrical
Number of Stop Collars:
0
Direction of Rotation:
Counter Clockwise
Inch - Metric:
Metric
Other Features:
Positive Coupling for Drive Without Slipping | Fixed Inductor Mounted on Ball Bearings | Sealed Bearings | Equipped With an Elastic Coupling
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 6400Nm