BT107106335
Description
BT107106335 CLUTCH AND BRAKE ; E320 VAR05 SZ1600 24VDC
Part # 30193650
BDI # 951804
Features
Bore Profile:
Straight | Finished
Power Rating:
64W
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Positive Coupling for Drive Without Slipping | Fixed Inductor Mounted on Ball Bearings | Sealed Bearings | Equipped With an Elastic Coupling
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 1600Nm
Product Name:
Clutch
BT106106261
Description
BT106106261 CLUTCH AND BRAKE ; E220 VAR00 SZ800 24VDC
Part # 30193631
BDI # 951875
Features
Bore Profile:
Straight | Finished
Power Rating:
47W
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
No Backlash | No Residual Torque In Disengaged Position | Fixed Inductor Mounted On Ball Bearings | Does Not Require Wear Compensation
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 800Nm
Product Name:
Clutch
BT116106424
Description
BT116106424 ; POR BRAKE E720 VAR00SZ800 103/48V
Part # BT116106424
BDI # 952334
Features
Bore Profile:
Straight | Finished
Power Rating:
65W
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Braking of a Pulley or Hub In Position | Braking Has To Be Made At Standstill or At Very Low Speed
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 800Nm
Product Name:
Brake
Features
Bore Profile:
Straight | Finished
Power Rating:
47W
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
No Backlash | No Residual Torque In Disengaged Position | Fixed Inductor Mounted On Ball Bearings | Does Not Require Wear Compensation
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 800Nm
Product Name:
Clutch
1-082-041-02-ZBF
Description
1-082-041-02-ZBF SOLENOID ACTUATED BRAKE ; SPLINED HUB
Part # 1-082-041-02-ZBF
BDI # 24173009
Features
Enclosure:
IP23
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Stopping | Holding
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Splined Hub | Self Adjusting | Class B Insulation | CSA Certified | ABS Certified
Global Part Number GPN:
424395
Housing Style:
Cylindrical
Mounting Method:
C-Face | Shaft