BT106106263
Description
BT106106263 CLUTCH AND BRAKE ; E220 VAR00 SZ3200 103V
Part # 30193633
BDI # 953792
Features
Bore Profile:
Straight | Finished
Power Rating:
187W
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
No Backlash | No Residual Torque In Disengaged Position | Fixed Inductor Mounted On Ball Bearings | Does Not Require Wear Compensation
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 3200Nm
Product Name:
Clutch