BT115106412
Description
BT115106412 BRAKE ASSEMBLY ; E710 VAR00 SZ200 24VDC
Part # 30193675
BDI # 952323
Features
Bore Profile:
Straight | Finished
Power Rating:
33W
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Braking of a Pulley or Hub In Position | Braking Has To Be Made At Standstill or At Very Low Speed
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 200Nm
Product Name:
Brake