BT107106296
Description
BT107106296 CLUTCH AND BRAKE ; E320 VAR04 SZ3200 24VDC
Part # 30193645
BDI # 952392
Features
Bore Profile:
Straight | Finished
Power Rating:
74.5W
Activation:
Electrical
Number of Stop Collars:
0
Direction of Rotation:
Counter Clockwise
Inch - Metric:
Metric
Other Features:
Random | Positive Coupling for Drive Without Slipping | Fixed Inductor Mounted On Ball Bearings | Non Sealed Bearings for Use Oil Environment | Sealed Bearings for Dry Operation
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 3200Nm