5370-169-203
Description
5370-169-203 ELECTRICAL BRAKE MODULE ; EM TYPE 150 MODEL 24V
Part # 30189278
BDI # 955242
Features
Bore Profile:
Straight | Finished
Power Rating:
20W
Activation:
Electrical
Motion Type:
Stopping
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Rugged | Finned Design | Single Arm | UL and CSA Certified
Housing Style:
Cylindrical
Mounting Method:
C-Face | Shaft
Torque:
Static Torque 16Lb-ft
M326-12-008
Description
M326-12-008 WRAP SPRING CLUTCH/BRAKE ; MCB6SUPERCWLESSCOIL.75B1STAO
Part # 30562680
BDI # 845287
Features
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Single Revolution | Starting | Stopping
Number of Stop Collars:
1
Direction of Rotation:
Clockwise
Inch - Metric:
Metric
Other Features:
Adjustable Control Collar | Anti-Overrun | Split Cam
Housing Style:
Cylindrical
Mounting Method:
Hub
Torque:
Static Torque 500Lb-in