Y368;145THFR5329
Description
145THFR5329 VARIABLE SPEED MOTOR ; 2HP 1800RPM TEFC 145TC 3/60/230/460
Part # Y368
BDI # 21450195
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
FX01BK004
Description
056T17F15951 FLEXIN1 GP MOTOR ; 1HP 1725/1425RPM TEFC 56HC 3PH 60/50HZ
Part # 056T17F15951
BDI # 27569832
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
G659;056C17G5318
Description
056C17G5318 EP AC MOTOR ; 1HP 1800RPM EPFC 56 1/60/115/208230V
Part # G659
BDI # 20181581
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.4/6.8-6.7 Ampere | 4 Poles
Mounting Method:
Rigid
191489.00
Description
191489.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 1740RPM 145TC TEFC 230/460V 3PH
Part # 191489.00
BDI # 20180778
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.8-4.4/2.2 Ampere | 4 Poles
Mounting Method:
Rigid
4362;5KH39QN9686X
Description
5KH39QN9686X GP AC MOTOR ; 1/4HP 1725RPM DP 48 1/60/115V
Part # 4362
BDI # 17103137
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.1 Ampere | 4 Poles
Mounting Method:
Rigid