CDP3326
Description
CDP3326 GENERAL PURPOSE DC MOTOR ; 0.5HP RPM DC 56C 3336P TENV F1 N
Part # CDP3326
BDI # 125582
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
VEM3556
Description
VEM3556 GENERAL PURPOSE AC MOTOR ; 1HP 1170RPM 3PH 60HZ 56C 3526M TEFC F1 N
Part # VEM3556
BDI # 130875
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.24
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
CEM3558
Description
CEM3558 GENERAL PURPOSE AC MOTOR ; 2HP 1760RPM 3PH 60HZ 56C 3528M TEFC F1 N
Part # CEM3558
BDI # 125775
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted