M3541
Description
M3541 GENERAL PURPOSE AC MOTOR ; .75HP 3450RPM 3PH 60HZ 56 3413M TEFC F1
Part # M3541
BDI # 129561
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted
EM3611T
Description
EM3611T GENERAL PURPOSE AC MOTOR ; 3HP 1760RPM 3PH 60HZ 182T 3632M TEFC F1
Part # EM3611T
BDI # 127350
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM4316T
Description
EM4316T GENERAL PURPOSE AC MOTOR ; 75HP 1780RPM 3PH 60HZ 365T 1482M TEFC F1
Part # EM4316T
BDI # 127449
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM4110T
Description
EM4110T GENERAL PURPOSE AC MOTOR ; 40HP 1775RPM 3PH 60HZ 324T 1254M TEFC F1
Part # EM4110T
BDI # 127425
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM4103T
Description
EM4103T GENERAL PURPOSE AC MOTOR ; 25HP 1775RPM 3PH 60HZ 284T 1054M TEFC F1
Part # EM4103T
BDI # 127404
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted