Page 1 of 3

Next

Compare
191202.00

COMPARE

191202.00

Description
191202.00 WASHDOWN AC MOTOR ; 1/3HP 1740RPM 56 TENV 208-230/460V

LEESON

Part # 191202.00

BDI # 556334

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.78
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 1.2-1.3/0.65 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
101769.00

COMPARE

101769.00

Description
101769.00 GENERAL PURPOSE AC MOTOR ; 1/3HP S56C FRM 1800RPM 208-230/460VAC

LEESON

Part # 10176900

BDI # 554095

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.69
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 1.5-1.6/0.8 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
APM933AT-B

COMPARE

APM933AT-B

Description
APM933AT-B DC MOTOR ; 1/3HP 90VDC 56C

BOSTON GEAR

Part # 19119

BDI # 164551

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 11.38

Current: DC
Inch - Metric: Inch
Horse Power: 1/3HP
Base to Center Height - Millimeter: 88.9
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M3457

COMPARE

M3457

Description
M3457 GENERAL PURPOSE AC MOTOR ; .33HP 3450RPM 3PH 60HZ 48 3410M TENV F1

BALDOR-RELIANCE

Part # M3457

BDI # 129540

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 9.62
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CM3534

COMPARE

CM3534

Description
CM3534 GENERAL PURPOSE AC MOTOR ; .33HP 1730RPM 3PH 60HZ 56C 3413M TEFC F1

BALDOR-RELIANCE

Part # CM3534

BDI # 126112

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.35
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY