122204

COMPARE

122204

Description
122204.00 WASHDOWN MOTOR ; 2HP 230/460VAC 1745RPM 3PH

LEESON

Part # 122204.00

BDI # 21854537

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1745/1435
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8.25
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
VEUHM3554T

COMPARE

VEUHM3554T

Description
VEUHM3554T UNIT HANDLING MOTOR ; 1.5HP 1770RPM 3PH 60HZ 145TC 3524M TEFC

BALDOR-RELIANCE

Part # VEUHM3554T

BDI # 130933

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.29
Current: AC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
VEWDM3558T

COMPARE

VEWDM3558T

Description
VEWDM3558T WASHDOWN DUTY MOTOR ; 2HP 1760RPM 3PH 60HZ 143TC 3528M TEFC F1

BALDOR-RELIANCE

Part # VEWDM3558T

BDI # 130950

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.18
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY