D2007P

COMPARE

D2007P

Description
D2007P DC MOTOR ; 1810AT 7.5HP 1750RPM 240 150 DPFG F1

BALDOR-RELIANCE

Part # D2007P

BDI # 126356

Features

Enclosure: DPFG
Shaft Diameter - Inch: 1.125
Sync RPM: 2400/1800
Shaft Diameter - Millimeter: 28.575
Overall Length - Inch: 22.21

Current: DC
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
DMG2305

COMPARE

DMG2305

Description
DMG2305 DC MOTOR ; 5KW 2500RPM 1810AT DPFG TOD

BALDOR-RELIANCE

Part # DMG2305

BDI # 126522

Features

Enclosure: DPFG
Shaft Diameter - Inch: 1.125
Sync RPM: 2500
Shaft Diameter - Millimeter: 28.575
Overall Length - Inch: 21.46

Current: DC
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Lifting Magnet
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY