CD2007P-2
Description
CD2007P-2 DC MOTOR ; 7.5HP 1750/2300RPM DC 1810ATC DPFG TOD
Part # CD2007P-2
BDI # 125547
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.125
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
22.21
Current:
DC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Self Ventilated
Mounting Method:
C-Face | Rigid
DMG2325
Description
DMG2325 DC MOTOR ; 0328AT 25KW 1750RPM 230 230 DPFG F2
Part # DMG2325
BDI # 126527
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
34.63
Current:
DC
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Lifting Magnet
Mounting Method:
C-Face | Rigid
CD2003P-2
Description
CD2003P-2 DC MOTOR ; L 0186ATC 3HP 1750RPM 240 120 DPFG F3
Part # CD2003P-2
BDI # 125543
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.125
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
19.33
Current:
DC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Self Ventilated
Mounting Method:
C-Face | Rigid
DMG2340
Description
DMG2340 DC ELECTRIC MOTOR ; 0329AT 40KWKW 1750RPM 230 230 DPFG F2
Part # DMG2340
BDI # 126540
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
36.63
Current:
DC
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Lifting Magnet
Mounting Method:
C-Face | Rigid
DMG2333
Description
DMG2333 LIFTING MAGNET GENERATOR ; 0328AT 33KWKW 1750RPM 230 230 DPFG F2
Part # DMG2333
BDI # 126539
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
34.63
Current:
DC
Inch - Metric:
Inch
Horse Power:
33HP
Other Features:
Lifting Magnet
Mounting Method:
C-Face | Rigid