Page 1 of 6

Next

Compare
119956.00

COMPARE

119956.00

Description
119956.00 EXPLOSION PROOF AC MOTOR ; 3/4HP 1725RPM EPNV 208-230/460V 3PH 60HZ

LEESON

Part # 119956.00

BDI # 24535845

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 2.4/1.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
111214.00

COMPARE

111214.00

Description
111214.00 EXPLOSION PROOF MOTOR ; 1/3HP 1800RPM EPNV 56C 3/60/575V

LEESON

Part # 111214.00

BDI # 20181955

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 0.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
HG458;5KH36PNB171

COMPARE

HG458;5KH36PNB171

Description
5KH36PNB171 EP MOTOR ; 1/4HP 1725RPM EPNV 48 1/60/115V

LEESON

Part # HG458

BDI # 20182006

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 4.4 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
Y600;056H17E5301

COMPARE

Y600;056H17E5301

Description
056H17E5301 EP AC MOTOR ; 230/460VAC 1/4HP 3PH 1800RPM CFACE

LEESON

Part # Y600

BDI # 21518283

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.31
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 1.1/0.55 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
Y603;056H17E5304

COMPARE

Y603;056H17E5304

Description
056H17E5304 EP AC MOTOR ; 3/4HP 1725RPM 56C 3/60/230/460

LEESON

Part # Y603

BDI # 21588290

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 2.4/1.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY