M1130138.00
Description
M1130138.00 DC GEARMOTOR ; 12KW-1/6HP 1800RPM 63D IP54 180V
Part # M1130138.00
BDI # 20180863
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.433
Sync RPM:
1800
Shaft Diameter - Millimeter:
11
Overall Length - Inch:
8.3
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/6HP
Other Features:
Current Rating 1.3 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face
108369.00
Description
108369.00 IEC DC MOTOR ; 55KW-3/4HP 1800RPM 80 IP54 180V
Part # 108369.00
BDI # 554296
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
14.15
Current:
DC
Inch - Metric:
Metric
Horse Power:
3/4HP
Other Features:
Current Rating 4.9 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face
108371.00
Description
108371.00 IEC DC MOTOR ; 1.1KW-1-1/2HP 1800RPM 80 IP54 180V
Part # 108371.00
BDI # 554298
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
17.15
Current:
DC
Inch - Metric:
Metric
Horse Power:
1-1/2HP
Other Features:
Current Rating 9 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face
108373.00
Description
108373.00 IEC DC MOTOR ; 1.1KW 1-1/2HP3000RPM 80 IP54 180V
Part # 108373.00
BDI # 20180490
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.748
Sync RPM:
3000
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
15.15
Current:
DC
Inch - Metric:
Metric
Horse Power:
1-1/2HP
Other Features:
Current Rating 9.3 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face
108456.00
Description
108456.00 IEC DC MOTOR ; 75KW-1HP 3000RPM 80 IP54 24V
Part # 108456.00
BDI # 20181410
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.748
Sync RPM:
3000
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
13.65
Current:
DC
Inch - Metric:
Metric
Horse Power:
1HP
Other Features:
Current Rating 40 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face