33-2088Z111
Description
33-2088Z111 DC MOTOR ; 1/2HP 3500RPM DC 42Z 3320P TENV F3 N
Part # 33-2088Z111
BDI # 20106187
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
3500
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.59
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
65.024
Mounting Method:
Rigid | F3 Face
33-2077Z109
Description
33-2077Z109 DC MOTOR ; .33HP 3500RPM DC 42Z 3313P TENV F1 N
Part # 33-2077Z109
BDI # 20106182
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
3500
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.66
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.33HP
Base to Center Height - Millimeter:
66.802
Mounting Method:
Rigid | F1 Face
33-2440Z279
Description
33-2440Z279 ; .333HP 3500RPM DC 42Z 3313P TEFC F1 N
Part # 33-2440Z279
BDI # 20106379
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
3500
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.61
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/3HP
Base to Center Height - Millimeter:
66.548
Mounting Method:
Rigid | F1 Face