090LT34FH6302
Description
090LT34FH6302 IEC MOTOR ; 3HP 3600RPM TEFC 90L 3/60/575V AL
Part # R421A
BDI # 22327408
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1
Sync RPM:
3500
Hertz:
60
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
6.33
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 3 Ampere | 2 Poles
Mounting Method:
B3 Face
122412.00
Description
122412.00 CROP DRYER MOTOR ; 1.5 HP 3450RPM TEFC 230V 1PH 60HZ
Part # 122412.00
BDI # 24535533
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.875
Sync RPM:
3500
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.66
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 8.4 Ampere | 2 Poles
Mounting Method:
Rigid
GT3306;145TTFR16016
Description
145TTFR16016 PUMP AC MOTOR ; 2HP 3600RPM TEFC 145JPV 3/60/200V
Part # GT3306
BDI # 22328097
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3500
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8 Ampere | 2 Poles
Mounting Method:
Rigid
GT5206;145TTFR16017
Description
145TTFR16017 PUMP AC MOTOR ; 2HP 3600RPM TEFC 145JMV 3/60/575V
Part # GT5206
BDI # 22328099
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3500
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2 Ampere | 2 Poles
Mounting Method:
Round Frame
34-6999-5687
Description
34-6999-5687 DC MOTOR ; .75HP 3500RPM DC 56J 3420P TEFC F1 N
Part # 34-6999-5687
BDI # 20176720
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.08
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face