VL3510-50
Description
VL3510-50 GENERAL AC MOTOR ; 1/.75KW 1450RPM 1PH 50HZ 56C 3532LC TEFC
Part # VL3510-50
BDI # 131063
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.12
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face
VL3501-50
Description
VL3501-50 GENERAL AC MOTOR ; .33/.25KW 1425RPM 1PH 50HZ 56C 3418LC TE
Part # VL3501-50
BDI # 131047
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
C-Face
VL3507-50
Description
VL3507-50 GENERAL AC MOTOR ; .55KW 1450RPM 1PH 50HZ 56C 3524LC TEFC F
Part # VL3507-50
BDI # 131057
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.25
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face
VL3504-50
Description
VL3504-50 GENERAL AC MOTOR ; .5/.37KW 1425RPM 1PH 50HZ 56C 3424LC TEF
Part # VL3504-50
BDI # 131051
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.85
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
C-Face
VL3514-50
Description
VL3514-50 GENERAL AC MOTOR ; 1.5/1.1KW 1455RPM 1PH 50HZ 56C 3540LC TE
Part # VL3514-50
BDI # 131069
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.12
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face