35P432Z164G6
Description
35P432Z164G6 DC MOTOR ; 1.5HP 1750RPM DC 143TC 3536P TEFC F1 N
Part # 35P432Z164G6
BDI # 20147226
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
16.37
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
IDNM3581T
Description
IDNM3581T INVERTER DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 143TC 0522M TENV F1
Part # IDNM3581T
BDI # 128907
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.65
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face | Foot Mounted
IDWNM3546T
Description
IDWNM3546T INVERTER DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 143TC 3522M TENV F1
Part # IDWNM3546T
BDI # 128960
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
CECP83580T-4
Description
CECP83580T-4 SEVERE DUTY MOTOR ; 1HP 3500RPM 3PH 60HZ 143TC 0514M TEFC F1
Part # CECP83580T-4
BDI # 125699
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CECP3581T
Description
CECP3581T SEVERE DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 143TC 0522M TEFC F1
Part # CECP3581T
BDI # 125672
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted