5K49TN4333X
Description
5K49TN4333X GENERAL PURPOSE MOTOR ; 2HP 1725RPM DP 56Y 3/60/208-230/460V
Part # K1496
BDI # 17091920
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 7.5 Ampere | 4 Poles
Mounting Method:
Rigid
34-6665-3675G1
Description
34-6665-3675G1 DC MOTOR ; 1HP 1750RPM DC 56Y 3435P TEFC F1 N
Part # 34-6665-3675G1
BDI # 20107869
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.66
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
F1 Face