Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
28.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
10HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
F2 Face
DMG2315
Description
DMG2315 DC MOTOR ; 0259AT 15KW 1750RPM 230 230 DPFG F2
Part # DMG2315
BDI # 126525
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
28
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Lifting Magnet
Mounting Method:
C-Face | Rigid
D5510P
Description
D5510P SHUNT WOUND DC MOTOR ; 10HP 1750/2300RPM DC 259AT TEFC F1
Part # D5510P
BDI # 126487
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
31.69
Current:
DC
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
SCR Drive
Mounting Method:
Rigid
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.625
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
28.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
SCR Drive
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
31.69
Current:
DC
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
SCR Drive
Mounting Method:
Rigid