Page 1 of 4

Next

Compare
D2075P2-BV

COMPARE

D2075P2-BV

Description
D2075P2-BV DC MOTOR ; 0366AT 75HP 1750RPM 240 150 DPBV F1

BALDOR-RELIANCE

Part # D2075P2-BV

BDI # 25849386

Features

Enclosure: DPBV
Shaft Diameter - Inch: 2.375
Sync RPM: 1750
Shaft Diameter - Millimeter: 60.325
Overall Length - Inch: 35.13

Current: DC
Inch - Metric: Inch
Horse Power: 75HP
Other Features: SCR Drive
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B521755

Description
B521755 ; POR 40HP 1150/2000RPM DC MOTOR

BALDOR-RELIANCE

Part # B521755

BDI # 21807930

Features

Enclosure: TENV
Shaft Diameter - Inch: 2.5
Sync RPM: 1150 | 2000
Shaft Diameter - Millimeter: 63.5
Overall Length - Inch: 41.81

Current: DC
Inch - Metric: Inch
Horse Power: 40HP
Base to Center Height - Millimeter: 228.6
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B546394

Description
B546394 ; POR 30HP 1150/2000RPM DC MOTOR

BALDOR-RELIANCE

Part # B546394

BDI # 21809262

Features

Enclosure: TENV
Shaft Diameter - Inch: 2.5
Sync RPM: 1150 | 2000
Shaft Diameter - Millimeter: 63.5
Overall Length - Inch: 41.81

Current: DC
Inch - Metric: Inch
Horse Power: 30HP
Base to Center Height - Millimeter: 228.6
Mounting Method: F2 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B524856

Description
B524856 ; POR 150HP 1750/2000RPM DC MOTOR

BALDOR-RELIANCE

Part # B524856

BDI # 21808080

Features

Enclosure: DPBV
Shaft Diameter - Inch: 2.625
Sync RPM: 1750 | 2000
Shaft Diameter - Millimeter: 66.675
Overall Length - Inch: 39.38

Current: DC
Inch - Metric: Inch
Horse Power: 150HP
Base to Center Height - Millimeter: 228.6
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY
D5060P-BV

COMPARE

D5060P-BV

Description
D5060P-BV SHUNT WOUND DC MOTOR ; 365-6AT 60 1750RPM 500 150

BALDOR-RELIANCE

Part # D5060P-BV

BDI # 126462

Features

Enclosure: DPBV
Shaft Diameter - Inch: 2.375
Sync RPM: 2200/1800
Shaft Diameter - Millimeter: 60.325
Overall Length - Inch: 32.94

Current: DC
Inch - Metric: Inch
Horse Power: 60HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY