Page 1 of 5

Next

Compare

COMPARE

T40S5502

Description
T40S5502 ; 400HP 1750RPM 500V DC MOTOR

BALDOR-RELIANCE

Part # T40S5502

BDI # 21822098

Features

Enclosure: DP
Shaft Diameter - Inch: 3.624
Sync RPM: 1750
Shaft Diameter - Millimeter: 92.05
Overall Length - Inch: 56.94

Current: DC
Inch - Metric: Inch
Horse Power: 400HP
Base to Center Height - Millimeter: 254
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B451378

Description
B451378 ; POR 220KW 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # B451378

BDI # 21803670

Features

Enclosure: DPBV
Shaft Diameter - Inch: 3.624
Sync RPM: 1750
Shaft Diameter - Millimeter: 92.05
Overall Length - Inch: 56.94

Current: DC
Inch - Metric: Inch
Horse Power: 220HP
Base to Center Height - Millimeter: 254
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B546391

Description
B546391 ; POR 60HP 1150/2000RPM DC MOTOR

BALDOR-RELIANCE

Part # B546391

BDI # 21809258

Features

Enclosure: TENV
Shaft Diameter - Inch: 2.5
Sync RPM: 1150 | 2000
Shaft Diameter - Millimeter: 63.5
Overall Length - Inch: 51.58

Current: DC
Inch - Metric: Inch
Horse Power: 60HP
Base to Center Height - Millimeter: 254
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

T40S1303

Description
T40S1303 DC MOTOR ; POR 400HP 1750RPM DC 4013ATZ DPG-FV

BALDOR-RELIANCE

Part # T40S1303

BDI # 21822094

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 3.625
Sync RPM: 1750 | 2000
Shaft Diameter - Millimeter: 92.075
Overall Length - Inch: 56.94

Current: DC
Inch - Metric: Inch
Horse Power: 400HP
Base to Center Height - Millimeter: 254
Mounting Method: F2 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B412843

Description
B412843 ; POR 1150RPM 250HP DC MOTOR

BALDOR-RELIANCE

Part # B412843

BDI # 21800274

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 3.625
Sync RPM: 1150
Shaft Diameter - Millimeter: 92.075
Overall Length - Inch: 60.19

Current: DC
Inch - Metric: Inch
Horse Power: 250HP
Base to Center Height - Millimeter: 254
Mounting Method: Foot Mounted | F2 Face

Price Inventory : Available to order
Loading Price
QTY