B358535

Description
B358535 ; POR 7.80KW 820RPM DC MOTOR

BALDOR-RELIANCE

Part # B358535

BDI # 21795168

Features

Enclosure: FCXP
Shaft Diameter - Inch: 1.625
Sync RPM: 1820
Shaft Diameter - Millimeter: 41.275
Overall Length - Inch: 34.21

Current: DC
Inch - Metric: Inch
Horse Power: 7.8HP
Base to Center Height - Millimeter: 165.1
Mounting Method: W6 Face

Price Inventory : Available to order
Request A Price QTY