092011.00
Description
092011.00 GENERAL PURPOSE AC MOTOR ; 1/6HP 3450RPM 42 TENV 115/208-230V 1PH
Part # 092011.00
BDI # 553871
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
9.525
Base to Center of Shaft - Millimeter:
66.675
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 2.5/1.25 Ampere | 2 Poles
Mounting Method:
Rigid
092116.00
Description
092116.00 GENERAL PURPOSE AC MOTOR ; MOQ:40 1/6HP 1800RPM 1 PHASE 42 TEFC
Part # 092116.00
BDI # 20182064
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
9.525
Base to Center of Shaft - Millimeter:
66.675
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 4.2/2.1 Ampere | 4 Poles
Mounting Method:
Rigid
M3355
Description
M3355 GENERAL PURPOSE AC MOTOR ; .17HP 1725RPM 3PH 60HZ 42 3316M TEFC F1
Part # M3355
BDI # 129536
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
9.56
Base to Center of Shaft - Millimeter:
66.548
Inch - Metric:
Inch
Horse Power:
1/6HP
Mounting Method:
Foot Mounted
L3351
Description
L3351 GENERAL PURPOSE AC MOTOR ; 0.08HP 1725RPM 1PH 60HZ 42 3310L TEFC F1
Part # L3351
BDI # 129433
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
9.56
Base to Center of Shaft - Millimeter:
66.548
Inch - Metric:
Inch
Horse Power:
0.08HP
Mounting Method:
Foot Mounted
L3352
Description
L3352 GENERAL PURPOSE AC MOTOR ; 0.13HP 3450RPM 1PH 60HZ 42 3310L TEFC F1
Part # L3352
BDI # 129434
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
9.56
Base to Center of Shaft - Millimeter:
66.548
Inch - Metric:
Inch
Horse Power:
1/8HP
Mounting Method:
Foot Mounted