M1005T
Description
M1005T AC MOTOR ; 1.5-.38HP 1720-855RPM 3PH 60HZ 145T 3524
Part # M1005T
BDI # 129690
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.13
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
0.38 | 1-1/2HP
Mounting Method:
Foot Mounted
M1205T
Description
M1205T AC MOTOR ; 1.5/.38HP 1755/870RPM 3PH 60HZ 145T 3524
Part # M1205T
BDI # 129706
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.13
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
0.38 | 1-1/2HP
Mounting Method:
Foot Mounted
M1555T
Description
M1555T AC MOTOR ; 1.5/.38HP 1735-865RPM 3PH 60HZ 145T 3528
Part # M1555T
BDI # 129745
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.31
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
0.38 | 1-1/2HP
Mounting Method:
Foot Mounted
M1755T
Description
M1755T AC MOTOR ; 1.5/.375HP 1735/865RPM 3PH 60HZ 145T 352
Part # M1755T
BDI # 129778
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.31
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
0.38 | 1-1/2HP
Mounting Method:
Foot Mounted