Page 1 of 15

Next

Compare
ECP84316T-4

COMPARE

ECP84316T-4

Description
ECP84316T-4 SEVERE DUTY MOTOR ; 75HP 1780RPM 3PH 60HZ 365T A36070M TEFC

BALDOR-RELIANCE

Part # ECP84316T-4

BDI # 126843

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP84316T-5

COMPARE

ECP84316T-5

Description
ECP84316T-5 SEVERE DUTY MOTOR ; 75HP 1780RPM 3PH 60HZ 365T A36070M TEFC

BALDOR-RELIANCE

Part # ECP84316T-5

BDI # 126844

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP4312T

COMPARE

ECP4312T

Description
ECP4312T SEVERE DUTY MOTOR ; 50HP 1185RPM 3PH 60HZ 365T A36062M TEFC

BALDOR-RELIANCE

Part # ECP4312T

BDI # 126689

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP4314T-5

COMPARE

ECP4314T-5

Description
ECP4314T-5 SEVERE DUTY MOTOR ; 60HP 1780RPM 3PH 60HZ 364T A3658M TEFC F

BALDOR-RELIANCE

Part # ECP4314T-5

BDI # 126695

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
D50300R-BV

COMPARE

D50300R-BV

Description
D50300R-BV SHUNT WOUND DC MOTOR ; 300 1750 LC3613ATZ DPFV STR SHNT

BALDOR-RELIANCE

Part # D50300R-BV

BDI # 126440

Features

Enclosure: DPFV
Shaft Diameter - Inch: 2.874
Sync RPM: 1750
Shaft Diameter - Millimeter: 73
Overall Length - Inch: 50.12

Current: DC
Inch - Metric: Inch
Horse Power: 300HP
Base to Center Height - Millimeter: 228.6
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY