192088.00

COMPARE

192088.00

Description
192088.00 IEC METRIC MOTOR ; POR 25HP 18KW 3430RPM 63 IP55/575V 3PH

LEESON

Part # 192088.00

BDI # 20181023

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.433
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 11

Base to Center of Shaft - Millimeter: 63
Inch - Metric: Metric
Horse Power: 1/4HP
Other Features: Current Rating 0.33 Ampere | 2 Poles
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
192097.00

COMPARE

192097.00

Description
192097.00 IEC METRIC MOTOR ; POR 33HP 25KW 3430RPM 63 IP55/575V 3PH

LEESON

Part # 192097.00

BDI # 20181190

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.433
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 11

Base to Center of Shaft - Millimeter: 63
Inch - Metric: Metric
Horse Power: 1/3HP
Other Features: Current Rating 0.44 Ampere | 2 Poles
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY