M3353
Description
M3353 GENERAL PURPOSE AC MOTOR ; .13HP 1725RPM 3PH 60HZ 42 3313M TEFC F1
Part # M3353
BDI # 129535
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
9.56
Base to Center of Shaft - Millimeter:
66.548
Inch - Metric:
Inch
Horse Power:
1/8HP
Mounting Method:
Foot Mounted
M3355
Description
M3355 GENERAL PURPOSE AC MOTOR ; .17HP 1725RPM 3PH 60HZ 42 3316M TEFC F1
Part # M3355
BDI # 129536
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
9.56
Base to Center of Shaft - Millimeter:
66.548
Inch - Metric:
Inch
Horse Power:
1/6HP
Mounting Method:
Foot Mounted
L3351
Description
L3351 GENERAL PURPOSE AC MOTOR ; .08HP 1725RPM 1PH 60HZ 42 3310L TEFC F1
Part # L3351
BDI # 129433
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
9.56
Base to Center of Shaft - Millimeter:
66.548
Inch - Metric:
Inch
Horse Power:
0.08HP
Mounting Method:
Foot Mounted
L3353
Description
L3353 GENERAL PURPOSE AC MOTOR ; .13HP 1725RPM 1PH 60HZ 42 3313L TEFC F1
Part # L3353
BDI # 129435
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
9.56
Base to Center of Shaft - Millimeter:
66.548
Inch - Metric:
Inch
Horse Power:
1/8HP
Mounting Method:
Foot Mounted
L3354
Description
L3354 GENERAL PURPOSE AC MOTOR ; .17HP 3450RPM 1PH 60HZ 42 3313L TEFC F1
Part # L3354
BDI # 129436
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
9.56
Base to Center of Shaft - Millimeter:
66.548
Inch - Metric:
Inch
Horse Power:
1/6HP
Mounting Method:
Foot Mounted