R321A;090LT34FH6301

COMPARE

R321A;090LT34FH6301

Description
090LT34FH6301 GP AC MOTOR ; 230/460VAC 7.2/3.6A 3HP 2.24KW 3500RPM

LEESON

Part # R321A

BDI # 21554094

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.945
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 24

Base to Center of Shaft - Millimeter: 90
Inch - Metric: Metric
Horse Power: 3HP
Other Features: Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
192208.00

COMPARE

192208.00

Description
192208.00 IEC METRIC MOTOR ; POR 1.49KW 3600RPM 230/460V 3PH 60HZ

LEESON

Part # 192208.00

BDI # 556458

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.945
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 24

Base to Center of Shaft - Millimeter: 90
Inch - Metric: Metric
Horse Power: 2HP
Other Features: Current Rating 5/2.5 Ampere | 2 Poles
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
192206.00

COMPARE

192206.00

Description
192206.00 IEC METRIC MOTOR ; POR 2HP 230/460VAC 5.4/2.7A 3PH

LEESON

Part # 192206.00

BDI # 556456

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.945
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 24

Base to Center of Shaft - Millimeter: 90
Inch - Metric: Metric
Horse Power: 2HP
Other Features: Current Rating 5.4/2.7 Ampere | 4 Poles
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
192205.00

COMPARE

192205.00

Description
192205.00 IEC METRIC MOTOR ; POR 2HP 1710 PH 230/460 60HZ

LEESON

Part # 192205.00

BDI # 20181032

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.945
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 24

Base to Center of Shaft - Millimeter: 90
Inch - Metric: Metric
Horse Power: 2HP
Other Features: Current Rating 5.4/2.7 Ampere | 4 Poles
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
192230.00

COMPARE

192230.00

Description
192230.00 IEC METRIC MOTOR ; POR 1 1/2HP 1.1KW 1800RPM D90S 575V

LEESON

Part # 192230.00

BDI # 20180753

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.945
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 24

Base to Center of Shaft - Millimeter: 90
Inch - Metric: Metric
Horse Power: 1-1/2HP
Other Features: Current Rating 1.8 Ampere | 4 Poles
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY