5K42HN6023
Description
5K42HN6023 GENERAL PURPOSE MOTOR ; 1/4HP 1140RPM TEFC 56C 3/60/206-230/460V
Part # K1314
BDI # 17092069
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.01
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.5-1.4 Ampere | 6 Poles
Mounting Method:
Round Frame
101924.00
Description
101924.00 GENERAL PURPOSE MOTOR ; .50HP 1725RPM 230/460V
Part # 10192400
BDI # 17096266
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.8/0.9 Ampere | 4 Poles
Mounting Method:
Round Frame
5KE49UN8397
Description
5KE49UN8397 GENERAL PURPOSE MOTOR ; 1HP 1140RPM TEFC 145T 3/60/230/460V
Part # K2035
BDI # 17092170
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.25
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8-3.6/1.8 Ampere | 6 Poles
Mounting Method:
Round Frame
191606.00
Description
191606.00 GENERAL PURPOSE MOTOR ; 1HP 1740RPM 143 TEFC /575V 3PH 60HZ
Part # 191606.00
BDI # 22501520
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.2 Ampere | 4 Poles
Mounting Method:
Round Frame
5KC42GN0051Y
Description
5KC42GN0051Y GENERAL PURPOSE AC MOTOR ; 1/3 1800 TEFC 56 1/60/115/230
Part # F13E1
BDI # 17090520
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 7.8 Ampere | 4 Poles
Mounting Method:
Foot Mounted