101924.00
Description
101924.00 GENERAL PURPOSE MOTOR ; .50HP 1725RPM 230/460V
Part # 10192400
BDI # 17096266
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.8/0.9 Ampere | 4 Poles
Mounting Method:
Round Frame
100146.00
Description
100146.00 GENERAL PURPOSE MOTOR ; 3/4H 1725R S56 DP 208-230-460V 3PH 60HZ
Part # 100146.00
BDI # 20183331
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.8/1.4 Ampere | 4 Poles
Mounting Method:
Resilient
119956.00
Description
119956.00 EXPLOSION PROOF AC MOTOR ; 3/4HP 1725RPM EPNV 208-230/460V 3PH 60HZ
Part # 119956.00
BDI # 24535845
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.4/1.2 Ampere | 4 Poles
Mounting Method:
Rigid
254TTGN16034
Description
254TTGN16034 EXPLOSION PROOF MOTOR ; 15HP 1800RPM EPFC 254TCV
Part # C327B
BDI # 22330569
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1775/1478
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
12.25
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 37.5/18.8 Ampere | 4 Poles
Mounting Method:
Round Frame
090LT17FH5326
Description
090LT17FH5326 GP AC MOTOR ; 2HP 1800 TEFC 90L 3/60/230/460
Part # R319
BDI # 27212354
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1
Sync RPM:
1710
Hertz:
60
Shaft Diameter - Millimeter:
25.4
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method:
B3 Face