B400;048S17D997
        
            Description
            
            048S17D997 HVAC MOTOR ; 1/3HP 1800RPM DP 48 1/60/115V
    
Part # B400
BDI # 22325837
Features
        
                            Enclosure:
                            
                                DPAO
                        
        
                            Shaft Diameter - Inch:
                            
                                0.5
                        
        
                            Sync RPM:
                            
                                1725
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                12.7
                        
        
                            Overall Length - Inch:
                            
                                5.75
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                0.33HP
                        
        
                            Other Features:
                            
                                Current Rating 6.6 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Resilient
                        
        
X235;056T11D5209
        
            Description
            
            056T11D5209 GP AC MOTOR ; 1HP 1140RPM DP 56 3/60/200230/460V
    
Part # X235
BDI # 22326528
Features
        
                            Enclosure:
                            
                                DPAO
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1140
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Current:
                            
                                AC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1HP
                        
        
                            Other Features:
                            
                                Current Rating 6.6 To 6/3 Ampere | 6 Poles
                        
        
                            Mounting Method:
                            
                                Belly Band | Round Frame
                        
        
Z304;145TBDR5309
        
            Description
            
            145TBDR5309 CROP DRYER MOTOR ; 341/2HP 3450RPM DP 145TZ 1/60/230V
    
Part # Z304
BDI # 22327809
Features
        
                            Enclosure:
                            
                                DPAO
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                3510/3450
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                9.6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3HP
                        
        
                            Other Features:
                            
                                Current Rating 12.5 Ampere | 2 Poles
                        
        
                            Mounting Method:
                            
                                Rigid