Features
Enclosure:
DPG
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
28.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face
D5015R
Description
D5015R SHUNT WOUND DC MOTOR ; 15HP 1750RPM DC 2113ATZ DPG
Part # D5015R
BDI # 126419
Features
Enclosure:
DPG
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
28.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face