D5030R-BV
Description
D5030R-BV SHUNT WOUND DC MOTOR ; 30HP 1750RPM DC 2113ATZ DPG-FV
Part # D5030R-BV
BDI # 126444
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
31.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face
D5030RS-BV
Description
D5030RS-BV SHUNT WOUND DC MOTOR ; 30HP 1750RPM DC 2512ATZ DPG-FV
Part # D5030RS-BV
BDI # 126445
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.124
Sync RPM:
1750
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
31.69
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F1 Face
D5130R-BV
Description
D5130R-BV DC MOTOR ; 30HP 1150RPM DC 2115ATZ DPG-FV
Part # D5130R-BV
BDI # 126476
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
1.875
Sync RPM:
1150
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
35.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
1.625
Sync RPM:
3500
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
28.37
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Foot Mounted | F1 Face
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
1.875
Sync RPM:
2500
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
28.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Foot Mounted | F1 Face