Page 1 of 12

Next

Compare
X223;048A11O2050

COMPARE

X223;048A11O2050

Description
048A11O2050 GP AC MOTOR ; 1/5HP 1075RPM OPAO 48Z 1/60/230V

LEESON

Part # X223

BDI # 22325543

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1075
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Current: AC
Inch - Metric: Inch
Horse Power: 0.2HP
Other Features: Current Rating 1.1 Ampere | 6 Poles
Mounting Method: Three Lug Mount

Price Inventory : Available to order
Loading Price
QTY
X443;048A11O2063

COMPARE

X443;048A11O2063

Description
048A11O2063 CONDENSER FAN MOTOR ; 1/2HP 1075RPM OPAO 48Y 1/60/208230V

LEESON

Part # X443

BDI # 22325559

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1075
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 4.75
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 4 To 3.1 Ampere | 6 Poles
Mounting Method: Extended Stud | Round Frame

Price Inventory : Available to order
Loading Price
QTY
X440;048A11O2065

COMPARE

X440;048A11O2065

Description
048A11O2065 CONDENSER FAN MOTOR ; 1/6HP 1075RPM OPEN 48Y 1/60/208230V

LEESON

Part # X440

BDI # 22325563

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1075
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 3.5
Inch - Metric: Inch
Horse Power: 0.17HP
Other Features: Current Rating 0.97 To 0.9 Ampere | 6 Poles
Mounting Method: Extended Stud | Round Frame

Price Inventory : Available to order
Loading Price
QTY
X077;048A11O11066

COMPARE

X077;048A11O11066

Description
048A11O11066 FAN/BLOWER MOTOR ; 1/2HP 1075RPM OPAO 48Y 1/60/115V

LEESON

Part # X077

BDI # 22325445

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1075
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 4.5
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 6.1 Ampere | 6 Poles
Mounting Method: Resilient Ring

Price Inventory : Available to order
Loading Price
QTY
X512;056T11O15511

COMPARE

X512;056T11O15511

Description
056T11O15511 CONDENSER FAN MOTOR ; 3/4HP 1140RPM OPAO 56HZ 3PH 208230/460V

LEESON

Part # X512

BDI # 22326566

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1170/960
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.6
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 2.7 To 3/1.5 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY