LM14556

COMPARE

LM14556

Description
LM14556 ; POR 40 HP 1800 575 ODP 324T

LEESON

Part # LM14556

BDI # 558053

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Current: AC
Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY