UCL710

COMPARE

UCL710

Description
UCL710 AC MOTOR ; 7.5-10 AIR OVERHP 3450RPM 1PH 60HZ 182TZ

BALDOR-RELIANCE

Part # UCL710

BDI # 130651

Features

Enclosure: OPAO
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.88
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 7-1/2 | 10HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
UCC7100

COMPARE

UCC7100

Description
UCC7100 AC MOTOR ; 7.5HP 3450RPM 1PH 60HZ 184TZ 3640C OPEN

BALDOR-RELIANCE

Part # UCC7100

BDI # 130640

Features

Enclosure: OPAO
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.88
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 7-1/2 | 10HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY