X261;048A8O151
        
            Description
            
            048A8O151 GP AC MOTOR ; 1/8HP 825RPM OPEN 48Y 1/60/115V
    
Part # X261
BDI # 22325727
Features
        
                            Enclosure:
                            
                                OPEN
                        
        
                            Shaft Diameter - Inch:
                            
                                0.5
                        
        
                            Sync RPM:
                            
                                825
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                12.7
                        
        
                            Overall Length - Inch:
                            
                                5.5
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                0.13HP
                        
        
                            Other Features:
                            
                                Current Rating 2.1 Ampere | 8 Poles
                        
        
                            Mounting Method:
                            
                                Round Frame
                        
        
X211;048A17O125
        
            Description
            
            048A17O125 FAN/BLOWER MOTOR ; 1HP 1625RPM OPEN 48Y 1/60/208230V
    
Part # X211
BDI # 22325645
Features
        
                            Enclosure:
                            
                                OPEN
                        
        
                            Shaft Diameter - Inch:
                            
                                0.5
                        
        
                            Sync RPM:
                            
                                1625
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                12.7
                        
        
                            Overall Length - Inch:
                            
                                5.75
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1HP
                        
        
                            Other Features:
                            
                                Current Rating 6.2 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Belly Band | Round Frame
                        
        
X533;056T11O11002
        
            Description
            
            056T11O11002 CONDENSER FAN MOTOR ; 1/2HP 1140RPM OPEN 56Z 3/60/208230/460V
    
Part # X533
BDI # 22326560
Features
        
                            Enclosure:
                            
                                OPEN
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1140/950
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Overall Length - Inch:
                            
                                6.62
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 2.1 To 2/1 Ampere | 6 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
VEM31120
        
            Description
            
            VEM31120 AC MOTOR ; 1.5HP 3490RPM 3PH 60HZ 56C 3518M OPEN F1
    
Part # VEM31120
BDI # 21433387
Features
        
                            Enclosure:
                            
                                OPEN
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Overall Length - Inch:
                            
                                12.23
                        
        
                            Current:
                            
                                AC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1-1/2HP
                        
        
                            Mounting Method:
                            
                                C-Face
                        
        
VEM31154
        
            Description
            
            VEM31154 GENERAL PURPOSE AC MOTOR ; 1.5HP 1760RPM 3PH 60HZ 56C 3526M OPEN F1
    
Part # VEM31154
BDI # 21433388
Features
        
                            Enclosure:
                            
                                OPEN
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Overall Length - Inch:
                            
                                13.23
                        
        
                            Current:
                            
                                AC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1-1/2HP
                        
        
                            Mounting Method:
                            
                                C-Face