33-2253Z140G1
Description
33-2253Z140G1 ; 2HP 3400RPM DC 56YZ 3336P OPFC F3 N
Part # 33-2253Z140G1
BDI # 20104601
Features
Enclosure:
OPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3400
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.51
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Base to Center Height - Millimeter:
90.17
Mounting Method:
Rigid | F3 Face
33-2485Z275
Description
33-2485Z275 ; 1.5HP 3600RPM DC 56YZ 3327P OPFC F1 N
Part # 33-2485Z275
BDI # 20106405
Features
Enclosure:
OPFC
Shaft Diameter - Inch:
0.748
Sync RPM:
3600
Shaft Diameter - Millimeter:
18.999
Overall Length - Inch:
12.9
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Base to Center Height - Millimeter:
82.55
Mounting Method:
Rigid | F1 Face
33-2332Z180G1
Description
33-2332Z180G1 DC MOTOR ; POR 2HP 2400RPM DC 56YZ 3327P OPFC F3 N
Part # 33-2332Z180G1
BDI # 20104152
Features
Enclosure:
OPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
2400
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.77
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F3 Face
33-2306Z186G1
Description
33-2306Z186G1 ; POR 2HP 4000RPM DC 56YZ 3320P OPFC F3 N
Part # 33-2306Z186G1
BDI # 20106287
Features
Enclosure:
OPFC
Shaft Diameter - Inch:
0.63
Sync RPM:
4000
Shaft Diameter - Millimeter:
16.002
Overall Length - Inch:
13.07
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
F3 Face