Page 1 of 6

Next

Compare
SPM3116T

COMPARE

SPM3116T

Description
SPM3116T MOTOR AC SP4 ; 1HP 1760RPM 3PH 60HZ 143T 3520M OPSB

BALDOR-RELIANCE

Part # SPM3116T

BDI # 28261308

Features

Enclosure: OPSB
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM3154T

COMPARE

SPM3154T

Description
SPM3154T 3PH AC MOTOR ; 1.5HP 1770RPM 60HZ 145T 3528M OPSB

BALDOR-RELIANCE

Part # SPM3154T

BDI # 28261307

Features

Enclosure: OPSB
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM3158T

COMPARE

SPM3158T

Description
SPM3158T 3PH AC MOTOR ; 3HP 3465RPM 60HZ 145T 3540M OPSB F1

BALDOR-RELIANCE

Part # SPM3158T

BDI # 28261071

Features

Enclosure: OPSB
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3HP
Other Features: General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM3212T

COMPARE

SPM3212T

Description
SPM3212T 3PH AC MOTOR ; 5HP 3490RPM 60HZ 182T 3634M OPSB F1

BALDOR-RELIANCE

Part # SPM3212T

BDI # 28261138

Features

Enclosure: OPSB
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM3219T

COMPARE

SPM3219T

Description
SPM3219T 3PH AC MOTOR ; 7.5HP 3500RPM 60HZ 184T 3646M OPSB

BALDOR-RELIANCE

Part # SPM3219T

BDI # 28261072

Features

Enclosure: OPSB
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY