33-2621Z168G1
Description
33-2621Z168G1 DC MOTOR ; 1HP 1750RPM DC 56C 3336P TEFC F1 N
Part # 33-2621Z168G1
BDI # 20106520
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.45
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
F1 Face
34-6585-2673G2
Description
34-6585-2673G2 DC MOTOR ; .16HP 1750RPM DC 56C 3413D TEFC F1 N
Part # 34-6585-2673G2
BDI # 20107812
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.5
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
0.16HP
Mounting Method:
F1 Face
34-6651-3662G1
Description
34-6651-3662G1 DC MOTOR ; .5HP 1750RPM DC 56C 3428P TEFC F1 N
Part # 34-6651-3662G1
BDI # 20107852
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.59
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F1 Face
34-7446-3662G1
Description
34-7446-3662G1 DC MOTOR ; .75HP 1750RPM DC 56CZ 3428P TEFC F1 N
Part # 34-7446-3662G1
BDI # 20108881
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.73
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Mounting Method:
F1 Face
34-6651-3675G2
Description
34-6651-3675G2 DC MOTOR ; .75HP 1750RPM DC 56C 3435P TEFC F1 N
Part # 34-6651-3675G2
BDI # 20107856
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.46
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Mounting Method:
F1 Face